Beli hioki lr 5001 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  2. Hioki Humidity Logger
    Mulai

    Rp8.799.900

    Hioki Humidity Logger
    atribut:
    • Calibration documents: Associated
    • Measuring Temperature Range (degreesC): -40 to 85
    • Temperature Min Display (degreesC): 0.1
    • Measurement Humidity Range (%RH): 0 to 100
    • Humidity Min Display (%RH): 0.1
    • Measurement Item: Temperature, Humidity
    • Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
    • Power Supply: AA alkaline dry battery(LR6)x 1(included)
    • Width x Depth x Height: 79x28x57mm
  3. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.899.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  4. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  5. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  6. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  7. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. TESTO Digital Hygrometer
    Mulai

    Rp3.899.900

    TESTO Digital Hygrometer
    Deskripsi:
    This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants.      The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds. 
    atribut:
    • Dimensions (mm): 60x38x18.5
    • Protection Class: IP20
  9. Fujita Waterproof Data Logger
    58%
    Mulai

    Rp999.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  10. TESTO Thermohygrometer
    47%
    Mulai

    Rp2.299.900

    TESTO Thermohygrometer
    Deskripsi:
    -Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
  11. TESTO Data Logger
    Mulai

    Rp4.899.900

    TESTO Data Logger
    Deskripsi:
    -Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
    atribut:
    • Temperature Min Display: 0.1degree C
    • W x D x H: 44x12x97mm
  12. TESTO Humidity Logger
    Mulai

    Rp6.799.900

    TESTO Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same t
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 0 to 100%RH
    • Measurement Item: Temperature, Humidity
    • Measuring Temperature Range: -20 to 70°C
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Temperature Min Display: 0.1°C
    • Number of Data Memory: 16000
    • Purpose of Use: For measuring temperature and humidity.
    • Width x Depth x Height: 38x18.5x60mm
  13. AND Temperature Data Logger
    Mulai

    Rp1.199.900

    AND Temperature Data Logger
    Deskripsi:
    Include Monitor battery, instruction manual, dedicated USB communication cable AX-KO4141
  14. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  15. Elitech Digital Temperature and Humidity Data Logger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  16. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
Daftar Harga hioki lr 5001 Terbaru October 2026
Hioki Humidity LoggerRp6.699.900
Hioki Humidity LoggerRp8.799.900
Hioki Temperature/ Humidity SensorRp2.899.900
Hioki Temperature LoggerRp8.999.900
Hioki Temperature Sensor with Molded Plastic (Pendeteksi Suhu)Rp1.099.900
TESTO Alat Perekam Data Suhu MiniRp2.299.900
SK SATO Alat Pencatat Data SuhuRp999.900
Hioki Tang Ampere ACRp1.799.900
TESTO Digital HygrometerRp3.899.900
Fujita Waterproof Data LoggerRp999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)